Zoro Homepage

Seats, Polypropylene

  • Mfr # 722.073.552

  • Zoro # G210652515


product price: $24.39
/ea
Sold in multiples of 4 for $97.56

Key Features

For Use With Mfr. Model Number
PB 1/4,TS4PP.
Valve Type
Check
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Material
Polypropylene
Media Temperature (Maximum)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722.073.552
Zoro #
G210652515
UPC #
-
Country of Origin
China

Details

Item
Seats
For Use With Mfr. Model Number
PB 1/4,TS4PP.
Valve Type
Check
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Material
Polypropylene
Media Temperature (Maximum)
180 Degrees F
Product Type
Check Valve Seat
Compatible with Brand
Sandpiper
Media Temperature (Minimum)
32 Degrees F
Compatible with Manufacturer Model Number
PB 1/4,TS4PP.
Compatible Manufacturer Part Number
PB 1/4,TS4PP.
Compatible Manufacturer Model Number
PB 1/4,TS4PP.
Compatible with Manufacturer Model No.
PB 1/4,TS4PP.
Compatible with Mfr. Model No.
PB 1/4,TS4PP.
For Use with Mfr Model Number
PB 1/4,TS4PP.
Compatible Pump Manufacturer Part Number
PB 1/4,TS4PP.
Compatible Mfr. Model Number
PB 1/4,TS4PP.

Description

Seats, Compatible with Grainger Part Number 56LZ91, Compatible with Manufacturer Model Number PB 1/4,TS4PP., Material Polypropylene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Valve Seat, Valve Type Check, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.