Zoro Homepage

Seats, Stainless Steel

  • Mfr # SV240

  • Zoro # G310652507


product price: $285.99
/ea
Sold in multiples of 4 for $1,143.96
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
E2SA5T5S0C-ATEX
Product Type
Check Valve Seat
Compatible with Manufacturer Model Number
E2SA5T5S0C-ATEX
Compatible with Brand
Sandpiper
Valve Type
Check
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV240
Zoro #
G310652507
UPC #
-
Country of Origin
China

Details

Item
Seats
For Use With Mfr. Model Number
E2SA5T5S0C-ATEX
Product Type
Check Valve Seat
Compatible with Manufacturer Model Number
E2SA5T5S0C-ATEX
Compatible with Brand
Sandpiper
Valve Type
Check
Material
Stainless Steel
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
E2SA5T5S0C-ATEX
Compatible Manufacturer Model Number
E2SA5T5S0C-ATEX
Compatible with Manufacturer Model No.
E2SA5T5S0C-ATEX
Compatible with Mfr. Model No.
E2SA5T5S0C-ATEX
For Use with Mfr Model Number
E2SA5T5S0C-ATEX
Compatible Pump Manufacturer Part Number
E2SA5T5S0C-ATEX
Compatible Mfr. Model Number
E2SA5T5S0C-ATEX

Description

Seats, Compatible with Grainger Part Number 4GGF5, Compatible with Manufacturer Model Number E2SA5T5S0C-ATEX, Material Stainless Steel, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Valve Seat, Valve Type Check, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.