Washer, Copper
Mfr # 901.012.180
Zoro # G811222735
product price: $7.69
/eaSold in multiples of 4 for $30.76
Key Features
Material
Copper
Compatible with Manufacturer Model Number
SB1,SGN5A., SB1,SGN5SS., SB1,SS5A.
Product Type
Flat Sealing Washer
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Sandpiper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901.012.180
Zoro #
G811222735
UPC #
-
Country of Origin
United States
Details
Item
Washer
Material
Copper
Compatible with Manufacturer Model Number
SB1,SGN5A., SB1,SGN5SS., SB1,SS5A.
Product Type
Flat Sealing Washer
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Sandpiper
Compatible Manufacturer Part Number
SB1,SGN5A., SB1,SGN5SS., SB1,SS5A.
Compatible Manufacturer Model Number
SB1,SGN5A., SB1,SGN5SS., SB1,SS5A.
Compatible with Manufacturer Model No.
SB1,SGN5A., SB1,SGN5SS., SB1,SS5A.
Compatible with Mfr. Model No.
SB1,SGN5A., SB1,SGN5SS., SB1,SS5A.
For Use with Mfr Model Number
SB1,SGN5A., SB1,SGN5SS., SB1,SS5A.
For Use With Mfr. Model Number
SB1,SGN5A., SB1,SGN5SS., SB1,SS5A.
Compatible Pump Manufacturer Part Number
SB1,SGN5A., SB1,SGN5SS., SB1,SS5A.
Compatible Mfr. Model Number
SB1,SGN5A., SB1,SGN5SS., SB1,SS5A.
Description
Washer, Compatible with Grainger Part Number 6WY83, 6WY84, 6WY85, Compatible with Manufacturer Model Number SB1,SGN5A., SB1,SGN5SS., SB1,SS5A., Material Copper, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Flat Sealing Washer, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.