Zoro Homepage

Cubicle Wall, 72 in. H, Sand, Fabric

  • Mfr # HPEKL-66-S-SND-FL

  • Zoro # G315577133


product price: $1,549.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Number of Panels
4
Panel Surface Material
Fabric
Number of Windows
2
Post Material Thickness
1/16 in
Panel Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPEKL-66-S-SND-FL
Zoro #
G315577133
UPC #
-
Country of Origin
United States

Dimensions

Post Material Thickness
1/16 in
Panel Width
72 in
Post Length
2 1/2 in
Post Height
72 in
Panel Frame Material Thickness
1/16 in
Post Width
2 1/2 in
Assembled Width
72 in
Panel Height
72 in
Panel Thickness
2 in
Assembled Height
72 in

Description

Cubicle Wall, Number of Panels 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.