Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cubicle Wall Set, White, 96 in H

  • Mfr # 5801619

  • Zoro # G115830018


product price: $6,919.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Number of Panels
8
Panel Thickness
3 in
Assembled Height
96 in
Product Type
Cubicle Wall Set
Number of Power Outlets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5801619
Zoro #
G115830018
UPC #
-
Country of Origin
United States

Dimensions

Panel Thickness
3 in
Assembled Height
96 in
Assembled Width
96 in
Panel Height
96 in
Panel Width
48 in
Assembled Length
8 ft

Details

Number of Panels
8
Item
Cubicle Wall Set
Product Type
Cubicle Wall Set
Number of Power Outlets
0
Panel Functionality
Sound Absorbing
Includes Assembly Tools
Tools Not Included
Panel Opacity
Opaque
Panel Surface Material
Fabric, Polyethylene, Plastic
Post Material
Polyethylene, Plastic
Panel Frame Material
Polyethylene, Plastic
Panel Color
White
Number of Wall-Mount Brackets
0
Panel Frame Color
White
Number of Windows
0

Description

Modular Walls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products