Zoro Homepage

Room Divider, Black, 76 in H

  • Mfr # 1100017

  • Zoro # G015830040


product price: $4,209.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Frame Material
Aluminum
Overall Height
76 in
Overall Width
26 1/2 in
Features
Bullet Resistant, Non-Marking Caster, Writable Surface
Panel Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100017
Zoro #
G015830040
UPC #
810052125350
Country of Origin
United States

Dimensions

Overall Height
76 in
Overall Width
26 1/2 in
Panel Thickness
2 in
Folded Width
26 1/2 in
Panel Height
72 in
Panel Width
26 1/2 in

Details

Frame Material
Aluminum
Features
Bullet Resistant, Non-Marking Caster, Writable Surface
Number of Panels
1
Item
Room Divider
Series
ShieldWrite
Panel Functionality
Anti-Ballistic, Dry Erase, Magnetic
Number of Casters
4
Panel Color
Black
Includes Folding Lock
No Folding Lock
Locking Casters
All Casters Locking
Panel Opacity
Opaque
Ballistic Standards
NIJ Level III
Ganging
Gangable
Frame Color
Silver
Panel Surface Material
Fabric
Frame Finish
Anodized
Folding
Not Foldable

Description

Room Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.