Zoro Homepage

Wireless Multi Function

  • Mfr # 10192

  • Zoro # G9191939


product price: $14.29
/ea

Key Features

Temp. Range (F)
-30 Degrees to 180 Degrees
Temp. Range (C)
-35 Degrees to 82 Degrees
Relative Humidity Range
Up to 90%
Features
WiFi Power Extension
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10192
Zoro #
G9191939
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Wireless Multi Function
Temp. Range (F)
-30 Degrees to 180 Degrees
Temp. Range (C)
-35 Degrees to 82 Degrees
Relative Humidity Range
Up to 90%
Features
WiFi Power Extension
For Use With
All WiFi Transmitters
Product Type
Wireless Multi Function
Compatible Product Type
Wi-Fi Transmitters

Description

Wireless Multi Function, Wireless Multi Function

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.