Silicone Tubing, 1/8 In ID, 50 Ft
- Mfr # ABX00007-GR
- Zoro # G016343464
product price:Â
$
43.18
/ea
Key Features
Material
Silicone
Wall Thickness
1/16 in
Bend Radius
1/2"
Standards
FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria
Tensile Strength
1500 psi, 10.3 Mpa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABX00007-GR
- Zoro #
- G016343464
- UPC #
- -
- Country of Origin
- United States
- Material
- Silicone
- Standards
- FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria
- Item
- Tubing
- Tensile Strength
- 1500 psi, 10.3 Mpa
- Hardness
- Shore A: 50
- Color
- Translucent
- Shell Material
- Silicone
- Wire Color
- Translucent
Dimensions
- Wall Thickness
- 1/16 in
- Bend Radius
- 1/2"
Description
Tubing, Color Translucent, Hardness Shore A: 50, Material Silicone, Standards FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria, Wall Thickness 1/16 in, Bend Radius 1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.