Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABX00038-GR
Zoro #
G0772091
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
1/8 in
Tube Length
50 ft
Tube Bend Radius
4 in
Bend Radius
1-1/2"
Details
Tube Material
Silicone
Tube Hardness
Shore A: 50
Material
Silicone
Max. Pressure
Not Rated
Color
Translucent
Tube Color
Translucent
Type
SPX-50
Temp. Range
-112 Degrees to 350 Degrees F
Tensile Strength
1500 psi, 10.3 Mpa
Standards
FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria
Item
Tubing
Hardness
Shore A: 50
Description
Tubing, Color Translucent, Hardness Shore A: 50, Material Silicone, Standards FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria, Wall Thickness 1/8 in, Bend Radius 1-1/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.