High Clarity Smooth Fluoropolymer Tubing

  • Mfr # MUS1000-0250-47-50

  • Zoro # G413324509


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.09 in
Application
Chemical, Nuclear, Water
Color
Clear
Standards
ASTM D1599
Material
Fluoropolymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUS1000-0250-47-50
Zoro #
G413324509
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Bend Radius
7/8 in
Overall Length
50 ft
Outside Diameter
1/4 in
Inside Diameter
5/32 in

Details

Application
Chemical, Nuclear, Water
Color
Clear
Standards
ASTM D1599
Item
High Clarity Smooth Fluoropolymer Tubing
Material
Fluoropolymer
Flexibility
Flexible
Flow Application
Chemical Processing, Cleaning Chemicals, Environmental, General Industrial, Lab and Environmental Testing, Laboratory Analysis, Nuclear, Water Purification, Water Treatment
Features
Excellent Mechanical Properties, Resistant to Virtually All Commonly Used Chemicals, Superior Clarity Versus other Fluoropolymer Tubing, Vastly Superior Surface Smoothness Compared to other Fluoropolymer Tubing, Very High UV Transmission Compared to Other Fluoropolymer Tubing
Clarity
Clear
Elongation
325%
For Environment
Chemical
Minimum Operating Temperature
-400 Degrees F
For Fluid Type
Chemical, Water
System of Measurement
Inch
Hardness
Shore A 56
Industry Application
Laboratory, Medical
Maximum Operating Temperature
400 Degrees F
Tensile Strength
4,350 psi
Maximum Operating Pressure
145 psi @ 70 Degrees F
Resistance Properties
Chemical Resistant, UV Resistant
Peristaltic Pump Compatible
No
Material Trade Number
MUS-1000
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar
Tube Form
Coil
Jacket Color
No Jacket
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Lubricants, Mineral Oil, Turpentine
Material Trade Name
Versilon
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Ether, Hydrochloric Acid 10%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Hydroxide, Potassium Salts, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Vacuum Rated
Not Rated
Stripe Color
No Stripe

Description

High Clarity Smooth Fluoropolymer Tubing, Application Chemical, Nuclear, Water, Color Clear, Food Application Not Applicable, Hardness Shore A 56, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Fluoropolymer, Material Trade Name Versilon, Material Trade Number MUS-1000, Maximum Operating Pressure 145 psi @ 70 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/4 in, Overall Length 50 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.