Zoro Homepage

High Clarity Smooth Fluoropolymer Tubing

  • Mfr # MUS1000-0375-062-50

  • Zoro # G013324558


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.06 in
Color
Clear
Standards
ASTM D1599
Material
Fluoropolymer
Application
Chemical, Nuclear, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUS1000-0375-062-50
Zoro #
G013324558
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter
3/8 in
Overall Length
50 ft
Inside Diameter
1/4 in
Bend Radius
1 1/4 in

Details

Color
Clear
Standards
ASTM D1599
Material
Fluoropolymer
Item
High Clarity Smooth Fluoropolymer Tubing
Application
Chemical, Nuclear, Water
Features
Excellent Mechanical Properties, Resistant to Virtually All Commonly Used Chemicals, Superior Clarity Versus other Fluoropolymer Tubing, Vastly Superior Surface Smoothness Compared to other Fluoropolymer Tubing, Very High UV Transmission Compared to Other Fluoropolymer Tubing
Maximum Operating Temperature
400 Degrees F
Industry Application
Laboratory, Medical
Flow Application
Chemical Processing, Cleaning Chemicals, Environmental, General Industrial, Lab and Environmental Testing, Laboratory Analysis, Nuclear, Water Purification, Water Treatment
Flexibility
Flexible
For Fluid Type
Chemical, Water
Clarity
Clear
Minimum Operating Temperature
-400 Degrees F
Hardness
Shore A 56
Resistance Properties
Chemical Resistant, UV Resistant
Elongation
325%
For Environment
Chemical
Tensile Strength
4,350 psi
Maximum Operating Pressure
125 psi @ 70 Degrees F
System of Measurement
Inch
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Material Trade Name
Versilon
Chemical Compatibility
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar
Jacket Material
No Jacket
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Lubricants, Mineral Oil, Turpentine
Vacuum Rated
Not Rated
Tube Form
Coil
Material Trade Number
MUS-1000
Peristaltic Pump Compatible
No

Description

High Clarity Smooth Fluoropolymer Tubing, Application Chemical, Nuclear, Water, Color Clear, Food Application Not Applicable, Hardness Shore A 56, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Fluoropolymer, Material Trade Name Versilon, Material Trade Number MUS-1000, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 50 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.