Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Clarity Smooth Fluoropolymer Tubing

  • Mfr # MUS1000-0500-062-50

  • Zoro # G913324573


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.06 in
Color
Clear
Standards
ASTM D1599
Material
Fluoropolymer
Application
Chemical, Nuclear, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUS1000-0500-062-50
Zoro #
G913324573
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Bend Radius
2 in
Overall Length
50 ft

Details

Color
Clear
Standards
ASTM D1599
Material
Fluoropolymer
Application
Chemical, Nuclear, Water
Item
High Clarity Smooth Fluoropolymer Tubing
System of Measurement
Inch
Tensile Strength
4,350 psi
Maximum Operating Temperature
400 Degrees F
Hardness
Shore A 56
Features
Excellent Mechanical Properties, Resistant to Virtually All Commonly Used Chemicals, Superior Clarity Versus other Fluoropolymer Tubing, Vastly Superior Surface Smoothness Compared to other Fluoropolymer Tubing, Very High UV Transmission Compared to Other Fluoropolymer Tubing
Flow Application
Chemical Processing, Cleaning Chemicals, Environmental, General Industrial, Lab and Environmental Testing, Laboratory Analysis, Nuclear, Water Purification, Water Treatment
For Fluid Type
Chemical, Water
Industry Application
Laboratory, Medical
Minimum Operating Temperature
-400 Degrees F
Maximum Operating Pressure
91 psi @ 70 Degrees F
Resistance Properties
Chemical Resistant, UV Resistant
Flexibility
Flexible
Clarity
Clear
For Environment
Chemical
Elongation
325%
Vacuum Rated
Not Rated
Stripe Color
No Stripe
Tube Form
Coil
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Material Trade Name
Versilon
Jacket Color
No Jacket
Material Trade Number
MUS-1000
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Lubricants, Mineral Oil, Turpentine
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Ether, Hydrochloric Acid 10%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Hydroxide, Potassium Salts, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride

Description

High Clarity Smooth Fluoropolymer Tubing, Application Chemical, Nuclear, Water, Color Clear, Food Application Not Applicable, Hardness Shore A 56, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Fluoropolymer, Material Trade Name Versilon, Material Trade Number MUS-1000, Maximum Operating Pressure 91 psi @ 70 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 50 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.