PEX Tubing, Clear, 1 1/4 in, 50 ft, 165F
Mfr # ABH00071
Zoro # G308104582
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Petroleum Product Compatibility
Mineral Oil
Hardness
Shore A 67
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABH00071
Zoro #
G308104582
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 ft
Inside Diameter
1 1/4 in
Outside Diameter
1 3/4 in
Wall Thickness
0.25 in
Details
Item
Tubing
Color
Clear
Petroleum Product Compatibility
Mineral Oil
Hardness
Shore A 67
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Standards
REACH and ROHS compliant
Material Trade Name
Versilon
Food and Beverage Compatibility
Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Chemical Compatibility
Freon 12, Potassium Salts
Resistance Properties
Chemical Resistant, Tear Resistant
Material
TPE
Material Trade Number
C-219-A
Application
Air, Chemical, Water
Reinforcement
Not Reinforced
System of Measurement
Inch
Jacket Material
No Jacket
Maximum Operating Temperature
165 Degrees F
Clarity
Clear
Fitting Compatibility
Barbed
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.25 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.