Zoro Homepage

PEX Tubing, Clear, 1 in, 50 ft, 165F

  • Mfr # ABH00062

  • Zoro # G107055979


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Petroleum Product Compatibility
Mineral Oil
Food and Beverage Compatibility
Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Material Trade Name
Versilon
Wall Thickness
0.125 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABH00062
Zoro #
G107055979
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.125 in
Overall Length
50 ft
Outside Diameter
1 1/4 in
Inside Diameter
1 in

Details

Item
Tubing
Petroleum Product Compatibility
Mineral Oil
Food and Beverage Compatibility
Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Material Trade Name
Versilon
System of Measurement
Inch
Material
TPE
Standards
REACH and ROHS compliant
Resistance Properties
Chemical Resistant, Tear Resistant
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Material Trade Number
C-219-A
Maximum Operating Temperature
165 Degrees F
Clarity
Clear
Color
Clear
Reinforcement
Not Reinforced
Hardness
Shore A 67
Application
Air, Chemical, Water
Chemical Compatibility
Freon 12, Potassium Salts
Jacket Color
No Jacket
Peristaltic Pump Compatible
No

Description

Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.125 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.