Zoro Homepage

PEX Tubing, Clear, 1/16 in, 100 ft, 165F

  • Mfr # ABH02002

  • Zoro # G107481396


product price: $13.29
/ea

Key Features

Chemical Compatibility
Freon 12, Potassium Salts
Jacket Color
No Jacket
Color
Clear
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABH02002
Zoro #
G107481396
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter
1/8 in
Overall Length
100 ft
Inside Diameter
1/16 in

Details

Item
Tubing
Chemical Compatibility
Freon 12, Potassium Salts
Jacket Color
No Jacket
Color
Clear
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Petroleum Product Compatibility
Mineral Oil
Resistance Properties
Chemical Resistant, Tear Resistant
Maximum Operating Temperature
165 Degrees F
Hardness
Shore A 67
Clarity
Clear
Standards
REACH and ROHS compliant
Peristaltic Pump Compatible
No
Material Trade Name
Versilon
Material
TPE
System of Measurement
Inch
Jacket Material
No Jacket
Material Trade Number
C-219-A
Application
Air, Chemical, Water
Food and Beverage Compatibility
Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.031 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.