Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEX Tubing, Clear, 1/2 in, 100 ft, 165F

  • Mfr # ABH02036

  • Zoro # G508104535


product price: $48.89
/ea

Key Features

Material
TPE
Chemical Compatibility
Freon 12, Potassium Salts
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
No
Food and Beverage Compatibility
Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABH02036
Zoro #
G508104535
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 ft
Outside Diameter
5/8 in
Inside Diameter
1/2 in
Wall Thickness
0.063 in

Details

Item
Tubing
Material
TPE
Chemical Compatibility
Freon 12, Potassium Salts
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
No
Food and Beverage Compatibility
Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Clarity
Clear
Reinforcement
Not Reinforced
Standards
REACH and ROHS compliant
Jacket Material
No Jacket
Hardness
Shore A 67
Application
Air, Chemical, Water
Maximum Operating Temperature
165 Degrees F
System of Measurement
Inch
Material Trade Name
Versilon
Petroleum Product Compatibility
Mineral Oil
Resistance Properties
Chemical Resistant, Tear Resistant
Color
Clear
Jacket Color
No Jacket
Material Trade Number
C-219-A

Description

Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.063 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.