Zoro Homepage

PEX Tubing, Clear, 1/2 in, 50 ft, 165F

  • Mfr # AJD00038

  • Zoro # G107481389


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Reinforcement
Not Reinforced
System of Measurement
Inch
Application
Air, Chemical, Water
Chemical Compatibility
Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts
Jacket Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJD00038
Zoro #
G107481389
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 ft
Outside Diameter
3/4 in
Inside Diameter
1/2 in
Wall Thickness
0.125 in

Details

Item
Tubing
Reinforcement
Not Reinforced
System of Measurement
Inch
Application
Air, Chemical, Water
Chemical Compatibility
Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts
Jacket Color
Clear
Material
FEP liner
Jacket Material
PVC
Hardness
Shore A 66
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine
Resistance Properties
Chemical Resistant, Tear Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar
Food Application
Food and Beverage
Material Trade Number
SE-200
Maximum Operating Temperature
165 Degrees F
Material Trade Name
Versilon
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Clarity
Clear
Color
Clear

Description

Tubing, Application Air, Chemical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 66, Inside Diameter 1/2 in, Jacket Color Clear, Jacket Material PVC, Material FEP liner, Material Trade Name Versilon, Material Trade Number SE-200, Maximum Operating Temperature 165 Degrees F, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Wall Thickness 0.125 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.