Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEX Tubing, Clear, 1/4 in, 100 ft, 165F

  • Mfr # ABH02018

  • Zoro # G107056037


product price: $47.99
/ea

Key Features

Color
Clear
Food and Beverage Compatibility
Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Chemical Compatibility
Freon 12, Potassium Salts
Fitting Compatibility
Barbed
Inside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABH02018
Zoro #
G107056037
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1/4 in
Overall Length
100 ft
Outside Diameter
7/16 in
Wall Thickness
0.094 in

Details

Item
Tubing
Color
Clear
Food and Beverage Compatibility
Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Chemical Compatibility
Freon 12, Potassium Salts
Fitting Compatibility
Barbed
Material
TPE
Standards
REACH and ROHS compliant
Clarity
Clear
Maximum Operating Temperature
165 Degrees F
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Resistance Properties
Chemical Resistant, Tear Resistant
Application
Air, Chemical, Water
Material Trade Number
C-219-A
Hardness
Shore A 67
System of Measurement
Inch
Material Trade Name
Versilon
Jacket Color
No Jacket
Petroleum Product Compatibility
Mineral Oil
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.094 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.