Zoro Homepage

PEX Tubing, Clear, 1/8 in, 50 ft, 402F

  • Mfr # TSFE14-0250-062-50

  • Zoro # G107481372


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1/8 in
Wall Thickness
0.063 in
System of Measurement
Inch
Outside Diameter
1/4 in
Application
Air, Chemical, Natural Gas, Propane, Steam, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSFE14-0250-062-50
Zoro #
G107481372
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1/8 in
Wall Thickness
0.063 in
Outside Diameter
1/4 in
Overall Length
50 ft

Details

Item
Tubing
System of Measurement
Inch
Application
Air, Chemical, Natural Gas, Propane, Steam, Water
Maximum Operating Temperature
402 Degrees F
Peristaltic Pump Compatible
No
Standards
Document of Compliance for FDA regulation 21 CFR 177.1550 available for specific grades
Reinforcement
Not Reinforced
Resistance Properties
Chemical Resistant, High Temperature Resistant, Tear Resistant
Chemical Compatibility
Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts
Fitting Compatibility
Barbed, Compression
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine
Clarity
Clear
Hardness
Shore D 55 to 66
Material
FEP
Jacket Material
No Jacket
Color
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar
Jacket Color
No Jacket

Description

Tubing, Application Air, Chemical, Natural Gas, Propane, Steam, Water, Color Clear, Hardness Shore D 55 to 66, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 402 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, High Temperature Resistant, Tear Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.