Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEX Tubing, Clear, 2 in, 50 ft, 165F

  • Mfr # ABH00078

  • Zoro # G707055973


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Reinforcement
Not Reinforced
Clarity
Clear
Material
TPE
Resistance Properties
Chemical Resistant, Tear Resistant
Material Trade Number
C-219-A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABH00078
Zoro #
G707055973
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
2 in
Overall Length
50 ft
Outside Diameter
2 1/2 in
Wall Thickness
0.25 in

Details

Item
Tubing
Reinforcement
Not Reinforced
Clarity
Clear
Material
TPE
Resistance Properties
Chemical Resistant, Tear Resistant
Material Trade Number
C-219-A
Jacket Material
No Jacket
Chemical Compatibility
Freon 12, Potassium Salts
System of Measurement
Inch
Petroleum Product Compatibility
Mineral Oil
Standards
REACH and ROHS compliant
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Application
Air, Chemical, Water
Color
Clear
Food and Beverage Compatibility
Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Hardness
Shore A 67
Maximum Operating Temperature
165 Degrees F
Fitting Compatibility
Barbed
Material Trade Name
Versilon

Description

Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 2 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.25 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.