Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEX Tubing, Clear, 3/16 in, 50 ft, 165F

  • Mfr # AJD00012

  • Zoro # G707481390


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Application
Air, Chemical, Water
Overall Length
50 ft
Color
Clear
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine
Peristaltic Pump Compatible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJD00012
Zoro #
G707481390
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 ft
Wall Thickness
0.063 in
Outside Diameter
5/16 in
Inside Diameter
3/16 in

Details

Item
Tubing
Application
Air, Chemical, Water
Color
Clear
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine
Peristaltic Pump Compatible
No
Food Application
Food and Beverage
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar
Clarity
Clear
Maximum Operating Temperature
165 Degrees F
Jacket Color
Clear
Fitting Compatibility
Barbed
Material Trade Name
Versilon
Material
FEP liner
Jacket Material
PVC
Reinforcement
Not Reinforced
Chemical Compatibility
Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts
Resistance Properties
Chemical Resistant, Tear Resistant
Material Trade Number
SE-200
Hardness
Shore A 66

Description

Tubing, Application Air, Chemical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 66, Inside Diameter 3/16 in, Jacket Color Clear, Jacket Material PVC, Material FEP liner, Material Trade Name Versilon, Material Trade Number SE-200, Maximum Operating Temperature 165 Degrees F, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Wall Thickness 0.063 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.