Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEX Tubing, Clear, 3/16 in, 50 ft, 402F

  • Mfr # TSFE14-0250-031-50

  • Zoro # G807481368


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
No Jacket
Wall Thickness
0.031 in
Maximum Operating Temperature
402 Degrees F
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine
Chemical Compatibility
Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSFE14-0250-031-50
Zoro #
G807481368
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter
1/4 in
Overall Length
50 ft
Inside Diameter
3/16 in

Details

Item
Tubing
Jacket Material
No Jacket
Maximum Operating Temperature
402 Degrees F
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine
Chemical Compatibility
Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts
Fitting Compatibility
Barbed, Compression
System of Measurement
Inch
Resistance Properties
Chemical Resistant, High Temperature Resistant, Tear Resistant
Clarity
Clear
Peristaltic Pump Compatible
No
Hardness
Shore D 55 to 66
Material
FEP
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar
Color
Clear
Jacket Color
No Jacket
Standards
Document of Compliance for FDA regulation 21 CFR 177.1550 available for specific grades
Reinforcement
Not Reinforced
Application
Air, Chemical, Natural Gas, Propane, Steam, Water

Description

Tubing, Application Air, Chemical, Natural Gas, Propane, Steam, Water, Color Clear, Hardness Shore D 55 to 66, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 402 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, High Temperature Resistant, Tear Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.