Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEX Tubing, Clear, 3/4 in, 50 ft, 165F

  • Mfr # AJD00053

  • Zoro # G507481392


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar
System of Measurement
Inch
Material Trade Name
Versilon
Reinforcement
Not Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJD00053
Zoro #
G507481392
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
3/4 in
Overall Length
50 ft
Outside Diameter
1 in
Wall Thickness
0.125 in

Details

Item
Tubing
Color
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar
System of Measurement
Inch
Material Trade Name
Versilon
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
No
Hardness
Shore A 66
Jacket Material
PVC
Material
FEP liner
Maximum Operating Temperature
165 Degrees F
Clarity
Clear
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine
Resistance Properties
Chemical Resistant, Tear Resistant
Material Trade Number
SE-200
Fitting Compatibility
Barbed
Application
Air, Chemical, Water
Jacket Color
Clear
Food Application
Food and Beverage
Chemical Compatibility
Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts

Description

Tubing, Application Air, Chemical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 66, Inside Diameter 3/4 in, Jacket Color Clear, Jacket Material PVC, Material FEP liner, Material Trade Name Versilon, Material Trade Number SE-200, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Wall Thickness 0.125 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.