Zoro Homepage

PEX Tubing, Clear, 3/8 in, 100 ft, 165F

  • Mfr # ABH02027

  • Zoro # G408127511


product price: $39.29
/ea

Key Features

Inside Diameter
3/8 in
Reinforcement
Not Reinforced
Color
Clear
Peristaltic Pump Compatible
No
Standards
REACH and ROHS compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABH02027
Zoro #
G408127511
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
3/8 in
Outside Diameter
1/2 in
Overall Length
100 ft
Wall Thickness
0.063 in

Details

Item
Tubing
Reinforcement
Not Reinforced
Color
Clear
Peristaltic Pump Compatible
No
Standards
REACH and ROHS compliant
Chemical Compatibility
Freon 12, Potassium Salts
Food and Beverage Compatibility
Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Jacket Material
No Jacket
Petroleum Product Compatibility
Mineral Oil
Jacket Color
No Jacket
System of Measurement
Inch
Material Trade Number
C-219-A
Maximum Operating Temperature
165 Degrees F
Fitting Compatibility
Barbed
Material Trade Name
Versilon
Resistance Properties
Chemical Resistant, Tear Resistant
Application
Air, Chemical, Water
Clarity
Clear
Hardness
Shore A 67
Material
TPE

Description

Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.063 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.