Zoro Homepage

PEX Tubing, Natural, 1/4 in, 50 ft, 179F

  • Mfr # TSFE4.250375PL5-50

  • Zoro # G507989362


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 ft
Maximum Operating Temperature
179 Degrees F
Color
Beige
Jacket Material
LDPE
Outside Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSFE4.250375PL5-50
Zoro #
G507989362
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 ft
Outside Diameter
3/8 in
Wall Thickness
0.063 in
Inside Diameter
1/4 in

Details

Item
Tubing
Maximum Operating Temperature
179 Degrees F
Color
Beige
Jacket Material
LDPE
Material
FEP
Hardness
Shore D 43
Jacket Color
Natural
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine
Chemical Compatibility
Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts
Fitting Compatibility
Barbed, Compression
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar
Application
Air, Chemical, Water
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
No
Resistance Properties
Chemical Resistant, Tear Resistant

Description

Tubing, Application Air, Chemical, Water, Color Beige, Hardness Shore D 43, Inside Diameter 1/4 in, Jacket Color Natural, Jacket Material LDPE, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 179 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Wall Thickness 0.063 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.