Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEX Tubing, Natural, 1/4 in, 50 ft, 500F

  • Mfr # TSPF35-0312-031-50

  • Zoro # G406868096


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
PFA
Wall Thickness
0.031 in
Application
Air, Chemical, Natural Gas, Propane, Steam, Water
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSPF35-0312-031-50
Zoro #
G406868096
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Overall Length
50 ft
Inside Diameter
1/4 in
Outside Diameter
5/16 in

Details

Item
PEX Tubing
Color
Beige
Material
PFA
Application
Air, Chemical, Natural Gas, Propane, Steam, Water
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine
Maximum Operating Temperature
500 Degrees F
Hardness
Shore D 63 to 65
Resistance Properties
Chemical Resistant, High Temperature Resistant, Tear Resistant
Peristaltic Pump Compatible
No
Chemical Compatibility
Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts
Reinforcement
Not Reinforced
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar
Jacket Color
No Jacket
Jacket Material
No Jacket
System of Measurement
Inch
Fitting Compatibility
Barbed, Compression
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar

Description

PEX Tubing, Application Air, Chemical, Natural Gas, Propane, Steam, Water, Color Beige, Hardness Shore D 63 to 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, High Temperature Resistant, Tear Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.