Zoro Homepage

PEX Tubing, Natural, 1/8 in, 50 ft, 179F

  • Mfr # TSFE4.125250PL1-50

  • Zoro # G307989395


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
1/4 in
System of Measurement
Inch
Peristaltic Pump Compatible
No
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar
Overall Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSFE4.125250PL1-50
Zoro #
G307989395
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1/4 in
Overall Length
50 ft
Wall Thickness
0.063 in
Inside Diameter
1/8 in

Details

Item
Tubing
System of Measurement
Inch
Peristaltic Pump Compatible
No
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar
Color
Beige
Application
Air, Chemical, Water
Maximum Operating Temperature
179 Degrees F
Jacket Material
LDPE
Jacket Color
Natural
Reinforcement
Not Reinforced
Material
FEP
Resistance Properties
Chemical Resistant, Tear Resistant
Chemical Compatibility
Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts
Hardness
Shore D 43
Fitting Compatibility
Barbed, Compression
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine

Description

Tubing, Application Air, Chemical, Water, Color Beige, Hardness Shore D 43, Inside Diameter 1/8 in, Jacket Color Natural, Jacket Material LDPE, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 179 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Wall Thickness 0.063 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.