Zoro Homepage

PEX Tubing, Natural, 1/8 in, 50 ft, 500F

  • Mfr # TSPF35-0187-031-50

  • Zoro # G206868104


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
PFA
Color
Beige
Application
Air, Chemical, Natural Gas, Propane, Steam, Water
Wall Thickness
0.031 in
Fitting Compatibility
Barbed, Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSPF35-0187-031-50
Zoro #
G206868104
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Overall Length
50 ft
Inside Diameter
1/8 in
Outside Diameter
3/16 in

Details

Item
PEX Tubing
Material
PFA
Color
Beige
Application
Air, Chemical, Natural Gas, Propane, Steam, Water
Fitting Compatibility
Barbed, Compression
Jacket Material
No Jacket
Hardness
Shore D 63 to 65
Chemical Compatibility
Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts
Resistance Properties
Chemical Resistant, High Temperature Resistant, Tear Resistant
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Maximum Operating Temperature
500 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine
System of Measurement
Inch
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar

Description

PEX Tubing, Application Air, Chemical, Natural Gas, Propane, Steam, Water, Color Beige, Hardness Shore D 63 to 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, High Temperature Resistant, Tear Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.