16x16 Clear Lid for Solid Wood Tray, 30PK
- Mfr # VT-WL-16x16
- Zoro # G322914754
product price:Â
$
74.85
/pk of 30, $2.49/ea
Key Features
Material
PET
Outside Length
16 in
Outside Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VT-WL-16x16
- Zoro #
- G322914754
- UPC #
- -
- Country of Origin
- India
Dimensions
- Outside Length
- 16 in
- Outside Width
- 16 in
Details
- Material
- PET
Description
16x16 VerTerra Clear Lid for Solid Wood Tray - 30 pcs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.