Shop VERTERRA
See all product information
Create Account
7x7x3 Collapsible Box w/ Attached Lid, 100PK
- Mfr # TG-CB-7X7H
- Zoro # G522914790
product price:Â
$
247.99
/pk of 100, $2.48/ea
Free Shipping & Returns
Key Features
Material
Balsa Wood
Outside Length
7 in
Outside Width
7 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TG-CB-7X7H
- Zoro #
- G522914790
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Outside Length
- 7 in
- Outside Width
- 7 in
- Height
- 3 in
Details
- Material
- Balsa Wood
Description
The Verterra Balsa Wood Collapsible Boxes with Lids provides an ideal transport solution for catering and drop off meals. Crafted from sustainable, free from added chemicals balsa wood and eco-friendly rice paper, this product is as smart for the environment as it is for your business. Keeping items secure during transportation, these boxes also have added features that make them easy to use such as windowed lids and oil/water resistant materials. They come in a variety of sizes to accomodate your offering. When done using them they can pack away flat easily after a simple wipe down and allow to air dry. For added customization, our boxes can be bradned and are a perfect match to be mixed with our palm leaf line to further enhance your culinary creations and plating. Make Verterra's Balsa Wood Collapsible Boxes part of your green mealtime solution today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.