3x4x2 Petite Box Click 'n Lock To-Go Box, 300PK
- Mfr # TG-LB-3X4
- Zoro # G622914737
product price:Â
$
369.99
/pk of 300, $1.23/ea
Free Shipping & Returns
Key Features
Material
Balsa Wood
Outside Length
3 in
Outside Width
4 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG-LB-3X4
- Zoro #
- G622914737
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Balsa Wood
Dimensions
- Outside Length
- 3 in
- Outside Width
- 4 in
- Height
- 2 in
Description
Verterra Click 'n Lock To-Go Boxes are the latest and greatest in renewable, biodegradable packaging technology. Our two sizes of to-go boxes guarantee ease and security in the transport and serving of your food. Different sized meals can be packed easily with our petite 3x4 box or the larger 7x9 box, both of which are leak resistant, water and oil repellent. Each to-go box is constructed with a modern look and feel while maintaining a strong stackable structure. Use the large Click 'n Lock To-Go Box to store up to 34 ounces of snacks or lunch items, or fill the smaller box with dried fruit, truffles, chocolates and other small treats for guests at special occasions. Make sure rooftop bars are always well stocked by providing their patrons with pretzels or peanuts. Our Verterra boxes offer all the convenience you need when packing your food preps, school lunches, pre-made meals kits and more - plus they are free from added chemicals so you can feel confident about your packaging choices being safe for everyone, even the family pet. For renewable and sustainable solutions that won't break down before you get there, trust Verterra Click 'n Lock To-Go Boxes as your go-to resource.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.