Shop VERTERRA
See all product information
Create Account
14x14 Clear Lid for Solid Wood Tray, 30PK
- Mfr # VT-WL-14X14
- Zoro # G722914682
product price:Â
$
64.15
/pk of 30, $2.14/ea
Key Features
Material
PET
Outside Length
14 in
Outside Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VT-WL-14X14
- Zoro #
- G722914682
- UPC #
- -
- Country of Origin
- India
- Material
- PET
Dimensions
- Outside Length
- 14 in
- Outside Width
- 14 in
Description
14x14 VerTerra Clear Lid for Solid Wood Tray - 30 pcs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.