4" Heavy Weight Wooden Tasting, Spork, 2500PK
- Mfr # VT-2406
- Zoro # G422914715
product price:
$
152.99
/pk of 2500, $0.06/ea
Free Shipping & Returns
Key Features
Length
4 in
Width
1 in
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VT-2406
- Zoro #
- G422914715
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Width
- 1 in
Details
- Material
- Wood
Description
The Verterra Wooden Tasting Spork is a single-use utensil perfect for a range of light dining occasions. From small bites and appetizers to individual tasting portions, this 4” spork has you covered. It features a combination spoon and fork that makes it optimal for anyone, especially children, with its smaller size for easier grip. The quality craftsmanship of Verterra Wooden Tasting Sporks means you won't taste or smell any wood when using them - we use no added chemicals, these sporks are non-toxic and oil/water resistant. And even better - these sustainable sporks are biodegradable/compostable so you can feel good about making an environmentally responsible choice. For the most convenient experience, pair your Wooden Tasting Spork with our small Palm plates and bowls and make an statement at your next event.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.