6.5" Medium Weight Wooden, Spoon, 1000PK
- Mfr # VT-E2-MS
- Zoro # G322914785
product price:Â
$
98.15
/pk of 1000, $0.10/ea
Key Features
Width
1 in
Material
Wood
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VT-E2-MS
- Zoro #
- G322914785
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 1 in
- Length
- 6 in
Details
- Material
- Wood
Description
Discover the Verterra Medium Weight Wooden Spoon and your food gathering experience will never be the same again! Whether you're enjoying a nice bowl of soup or scooping up your favorite frozen dessert, this durable cutlery is perfect for everything on your menu. Crafted with 100% wood and ridging on its surface to provide strength and comfort in your hand, our specially-formulated food safe wax application ensures you won't encounter any wood taste or smell while using it. Measuring 7 inches in length, 1 inch wide at its widest point, and built to last against hot liquids and cold desserts alike - this eco-friendly product is truly unique! Not only is the Verterra Medium Weight Wooden Spoon durable and free from added chemicals but it's also 100% sustainable, biodegradable, made from renewable resources, and disposable too. For those seeking a convenient way to add style to their dining, look no further than the Verterra Medium Weight Wooden Spoon!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.