Shop VERTERRA
See all product information
Create Account
5.5" Heavy Weight Wooden Two Pronged Fork, 10000PK
- Mfr # VT-2408
- Zoro # G622914775
product price:Â
$
211.99
/pk of 10000, $0.02/ea
Free Shipping & Returns
Key Features
Material
Wood
Length
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VT-2408
- Zoro #
- G622914775
- UPC #
- -
- Country of Origin
- China
- Material
- Wood
Dimensions
- Length
- 5.5 in
Description
Make your culinary events memorable with VerTerra Heavy Weight Wooden Tasting Two Pronged Fork. Sturdy, compostable, and free from added chemicals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.