Shop VERTERRA
See all product information
Create Account
6" Wooden Boat 50PK/bag, 20 bags/ctn, 1000PK
- Mfr # VT-BT-06
- Zoro # G322914761
product price:
$
139.99
/pk of 1000, $0.14/ea
Free Shipping & Returns
Key Features
Overall Width
3 in
Overall Length
6.5 in
Material
Palm Leaf
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VT-BT-06
- Zoro #
- G322914761
- UPC #
- -
- Country of Origin
- China
- Material
- Palm Leaf
Dimensions
- Overall Width
- 3 in
- Overall Length
- 6.5 in
- Height
- 1 in
Description
Serve your culinary creations in a modern and chic way with our ECO2 Wooden Boats. Perfect for sides and appetizers, these eco-friendly and economical boats are sure to make an impression at any event. Our ECO2 Wooden Boats come in three sizes - 5”, 6” and 8” - so you can easily fit them in the "palm of your hand". Their lightweight but durable design makes them great for weddings or catering events, with the added bonus that these VerTerra wooden boats are biodegradable, BPI certified compostable and environmentally friendly. Make sure to pair them with Verterra wooden cutlery kits for an added touch of sophistication. Take the effort out of entertaining with this economical yet elegant eco-friendly option.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.