6.5" Medium Weight Cutlery Kit, FKS+N, 400PK
- Mfr # VT-E2-MC
- Zoro # G022914757
product price:Â
$
128.99
/pk of 400, $0.32/ea
Free Shipping & Returns
Key Features
Material
Wood
Length
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VT-E2-MC
- Zoro #
- G022914757
- UPC #
- -
- Country of Origin
- China
- Material
- Wood
Dimensions
- Length
- 6.5 in
Description
VerTerra Dinnerware's Medium Weight Wooden Cutlery Kit: a perfect addition to your outdoor BBQs, events, or even home dining. Get rid of the hassle and mess of washing up after dinner, as this compostable and disposable cutlery set makes cleanup time a breeze. With full-sized utensils made from 100% wood and baked in wax, you'll never get that old wood taste or smell. And not just that, this eco-friendly cutlery kit is strong and durable, free from added chemicals/non-toxic and heat resistant to boot! It's also 100% sustainable and biodegradable - guaranteeing you a lighter carbon footprint for years to come. Whether it be for picnics or formal occasions, the Medium Weight Wooden Cutlery kit has you covered. Place your order today for hassle and mess free dinner times!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.