6.5" Medium Weight Wooden, Knife, 1000PK
- Mfr # VT-E2-MK
- Zoro # G122914718
product price:Â
$
98.69
/pk of 1000, $0.10/ea
Key Features
Width
1 in
Material
Wood
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VT-E2-MK
- Zoro #
- G122914718
- UPC #
- -
- Country of Origin
- China
- Material
- Wood
Dimensions
- Width
- 1 in
- Length
- 6 in
Description
Get the strength, convenience, and quality that you need with the Verterra Medium Weight Wooden Knife. Crafted using a full size 7 inch design and our proprietary food safe wax application, this knife provides all of the strength and endurance you need without any wood taste or smell. With the customized ridging, it is designed to stand up to your toughest slicing tasks including steak, raw veggies, and even hot liquids. Plus, made from renewable resources and 100% biodegradable, this high quality disposable knife is fully sustainable and free from added chemicals so you can enjoy your meal knowing you are making an environmentally conscious choice. Look no further for a strong and durable knife for your next meal!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.