Shop VERTERRA
See all product information
Create Account
7.7X3 Balsa Wood Tray with Clear Cover, 100PK
- Mfr # TG-CT-7.7x3
- Zoro # G722914729
product price:Â
$
107.99
/pk of 100, $1.08/ea
Free Shipping & Returns
Key Features
Overall Width
3 in
Material
Wood
Overall Length
7.7 in
Height
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG-CT-7.7x3
- Zoro #
- G722914729
- UPC #
- -
- Country of Origin
- China
- Material
- Wood
Dimensions
- Overall Width
- 3 in
- Overall Length
- 7.7 in
- Height
- 2.5 in
Description
The perfect solution for small bites and grab and go food. Whether you're catering an event or simply prepping meals for yourself, you'll love the convenience and quality of this eco-friendly product. Our balsa wood catering trays are designed with a PET covered clear lid to keep your food fresh and secure. The lid locks on for safety, making it easy to stack multiple trays at once. Plus, each combo pack comes with bases and lids so you can always have extra on hand. Get ready to revolutionize the way you dine with Verterra Dinnerware!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.