8X11x1 Balsa Wood Tray with Clear Cover, 50PK

  • Mfr # TG-CT-8X11X1

  • Zoro # G422914746


product price:  $165.99
/pk 50, $3.32/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Material
Balsa Wood
Overall Length
11 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TG-CT-8X11X1
Zoro #
G422914746
UPC #
-
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Length
11 in
Height
1 in

Details

Material
Balsa Wood

Description

For secure and convenient drop-off, delivery or pre-packed culinary, choose Verterra Large Balsa Wood Trays with Lids. Sustainable, reusable, and available in many sizes and depths.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.