8x11x3 Collapsible Box w/ Attached Lid, 3 Dividers, 50PK
- Mfr # TG-BB-8x1
- Zoro # G522914783
product price:Â
$
247.99
/pk of 50, $4.96/ea
Free Shipping & Returns
Key Features
Material
Balsa Wood
Outside Length
11 in
Outside Width
8 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TG-BB-8x1
- Zoro #
- G522914783
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Outside Length
- 11 in
- Outside Width
- 8 in
- Height
- 3 in
Details
- Material
- Balsa Wood
Description
Create to-go meals and food faster and in a more earth-friendly way with the Verterra Vento Balsa Wood Box with Lid and Dividers. Our patented collapsible box is handmade with balsa wood and rice paper, free of chemicals and toxins such as PFOA and PFOS. The balsa wood box comes with an attached lid, along with inserts to create two, four, or six compartments that are perfect for meal planning or food prepping- one less thing to worry about! A sustainable alternative to single-use plastic containers to store food comes in two sizes 6"x8" and a larger 8"x11" size, both 3" deep. These boxes are great for families, catering, and bakeries. And because it's biodegradable/ compostable when you're finished using it you can feel assured knowing you will be helping protect our planet from plastic waste.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.