Clamshell Hinged Food Storage Container, MFPP, Corner Lock, 8.3" x 8.3", 150PK
- Mfr # 804590
- Zoro # G122905044
original price:Â $78.69 , new price: $70.85 , 9 percent off
new price:Â
$
70.85
/pk of 150, $0.47/ea
Key Features
Capacity
8.3" x 8.3" x 2.7"
Material
MFPP
Color
White
Microwave Safe
Yes
Outside Height
2.7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804590
- Zoro #
- G122905044
- UPC #
- -
- Country of Origin
- China
- Capacity
- 8.3" x 8.3" x 2.7"
- Material
- MFPP
- Color
- White
- Microwave Safe
- Yes
- Item
- Clamshell Hinged Food Storage Container
- For Use With
- Food service, restaurants, cafeterias, take out
- Disposable Lid Type
- Hinged
- Container Lid
- Yes
- Reusable
- No
- Application
- Food storage
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
Dimensions
- Outside Height
- 2.7"
- Outside Length
- 8.3"
- Outside Width
- 8.3"
Description
The perfect option for any establishment shifting towards environmentally conscious packaging solutions. A great alternative to styrofoam. The secure corner locks are easy to close.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.