Dividing Plates For 8" Vertex SUPEr Spacer
- Mfr # 3900-2396
- Zoro # G2513088
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Accessory Type
Dividing Plates,for 8" Super Spacer
Product Type
Dividing Plates,for 8" Super Spacer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3900-2396
- Zoro #
- G2513088
- UPC #
- 769053022161
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Dividing Plates,for 8" Super Spacer
- Accessory Type
- Dividing Plates,for 8" Super Spacer
- Product Type
- Dividing Plates,for 8" Super Spacer
Description
Dividing Plates,for 8 In. Super Spacer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.