This item is Discontinued.

Vertex Standard 134-174 MHz Mobile Radio 8 Ch 50 Watt VX4500D050

134-174 MHz Mobile Radio 8 Ch 50 Watt (Discontinued)

  • Mfr # VX4500D050
  • Zoro # G7141845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VX4500D050
Zoro #
G7141845
UPC #
788026122172
Country of Origin
China

Dimensions

Height
6 1/2 in
Width
1 3/4 in
Height (In.)
6.5
Width (In.)
1.8

Details

Number of Channels
8
License Required
Yes
Output Watts
50 W
Navigation Aids
None
Display Type
LCD
Radio Classification
Business
Includes
Microphone
Digital Codes
Yes
FCC Narrow Band Compliant
Yes
Radio Application
General
Waterproof
No
Programmable
Yes
Frequency
134 to 174 MHz
Band Type
VHF
External Channel Select
Yes
Radio Sub-Category
Two Way
Analog Codes
No
Repeater-Capable
Yes
Radio Type
Desktop
Color
Black
Radio Series
VERTEX STANDARD VX-4500/4600
Item
Mobile Two Way Radio
Channel Scan
Yes
Channels
8
Selectable Frequencies
Yes
Battery Type
Li-Ion
Interference Eliminator
Y
Programmable Channels
8

Description

Mobile Two Way Radio, Band Type VHF, License Required Yes, Number of Channels 8, Radio Series VERTEX STANDARD VX-4500/4600, Channel Scan Yes, Radio Application General, Radio Type Desktop, Navigation Aids None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.