Zoro Homepage

Vertex 35 Liter Coolant Pump Kit 220V/1Phase

  • Mfr # 3012-8118

  • Zoro # G2397284


product price: $1,061.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3012-8118
Zoro #
G2397284
UPC #
769053104409
Country of Origin
Taiwan, Province of China

Description

Vertex 35 Liter Coolant Pump Kit 220V/1Phase ~ Made in Taiwan ~ Range is 0~20". ~ Portable and easy to use coolant device. ~ Can be used on drilling, milling machines, small lathes and other equipment that needs cooling. ~ Power supply is 110V/1 phase, 1/4hp. ~ Dimensions are 19.7 L X 13.8 W X 7.9" H. ~ This kit weighs 71 lbs. ~ Included in the kit is the coolant pump, the coolant tank, a 78" connecting cable, a coolant hose kit with a magnetic base that measures 3/8" D X 14" L, a flexible conveying hose that is 3/8" D X 59" L, and a drain hose that is 1-1/4" D X 15.7" L.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.