Shop All Media Stands & Carts
Vertiflex
Cart, Standing Workstation, Gray
Mfr # VF51025
Zoro # G4569507
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 lb
- Material Metal
- Overall Height 39"
- Overall Width 15.25"
- Number of Drawers 0
Product Information
- Brand Vertiflex
- MFR # VF51025
- Zoro # G4569507
- UPC # 015433510255
- Country of Origin Taiwan, Province of China
- Category Media Stands & Carts
Dimensions
Overall Height | 39" |
Overall Width | 15.25" |
Width | 15.25" |
Depth | 11" |
Details
Description
Cart,Standing Workstation,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 7 ft. 9 in. x 10 ft. Journey Traditional Rectangle Power Loomed Rug Navy & Red (JNY153M-8)
- ZORO SELECT Mini Blinds, 48" Lx 47" W, Alabaster, Vinyl (493N87)
- FABULAXE Modern Star Shape Black Metal Decor Photo Frame for Tabletop Display, 4 x 6 (QI004498.BK.L)
- OKLAHOMA SOUND Tabletop Lectern, Mahogany, 13-3/4" H (22-MY)
- VERTIFLEX Underdesk Machine Stand, 21-1/2"x17-7/8"x11-1/2", BK (VRTVF52009)
- TRIPP LITE Mobile TV Workstation 17-32", DMCS1732S (DMCS1732S)
- LUXOR BLACK 34" BLACK CABINETIZED T (WT34C2)
- SAFCO Deskside Wire Machine Stand, 24"x20"x27", Black (SAF5207BL)
- LUXOR Charging Cart, (24) Unit (LLTM24-B)
- SAFCO Underdesk Printer Stand, Light Gray (1861GR)
- BUFFALO Pro series DWCART 3000 Pound Capacity Drywall Cart (DWCART)
- Vertiflex Media Stands & Carts