Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vertiflex Refreshment Stand, 2Shelf, 29.5wx21dx33h VF35157

Refreshment Stand, 2Shelf, 29.5wx21dx33h (Discontinued)

  • Mfr # VF35157
  • Zoro # G4256625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VF35157
Zoro #
G4256625
UPC #
015433505008
Country of Origin
China

Dimensions

Depth
21"
Overall Width
29.5"
Height
33"
Overall Width
29.5 in
Overall Height
33 in
Overall Length
21 in

Details

Item
Beverage/Refreshment Stations
Color
White/Black
Material
Laminated Medium Density Fiberboard (MDF); Metal
Weight
100 lbs
NSF Certified
No
Handle Included
Yes
Body Material
Laminated Medium Density Fiberboard (MDF); Metal

Description

Refreshment Stand,2Shelf,29.5wx21dx33h

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.