VFCC-169 Condiment Caddy 8.75w x 16d x 5.25h Black
- Mfr # VFCC-169
- Zoro # G903981274
product price:Â
$
80.95
/ea
Key Features
Number of Compartments
7
Color
Black
Height
5.3 in
Width
8.8 in
Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VFCC-169
- Zoro #
- G903981274
- UPC #
- 15433507552
- Country of Origin
- China
Dimensions
- Height
- 5.3 in
- Width
- 8.8 in
- Depth
- 16 in
Details
- Item
- Condiment Caddy
- Number of Compartments
- 7
- Color
- Black
Description
Versatile little caddy is ideal for the smaller office because it can hold cups as well as condiments. Commercial-grade construction will not crack, fade or chip. Single level with seven compartments. Removable dividers. Commercial-grade construction will not crack, fade or chip. Compartment identifier decal strips included. Versatile little caddy is ideal for the smaller office because it can hold cups as well as condiments, or use to hold all condiments. Single level with seven compartments. Removable dividers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.