Set of Two Clear And Silver Crystal Striped Pepper Shakers
- Mfr # 375770
- Zoro # G023440682
product price:Â
$
79.85
/ea
Key Features
Length
3 in
Material
Crystal
Set Size
2
Shape
Square
Kitchen Accessory Type
Pepper Shaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375770
- Zoro #
- G023440682
- UPC #
- -
- Country of Origin
- China
- Material
- Crystal
- Item
- Kitchen Accessories
- Shape
- Square
- Kitchen Accessory Type
- Pepper Shaker
- Set
- Yes
- Pattern
- Striped
- Mount Type
- Free Standing
- Color
- Clear, Silver
Dimensions
- Length
- 3 in
- Set Size
- 2
- Width
- 2.5 in
- Depth
- 2.5 in
Description
Set of two clear and silver crystal striped pepper shakers is a stylish addition to any dining table. Crafted from high-quality crystal, these shakers boast an elegant square shape that complements modern aesthetics. The clear and silver color combination adds a touch of sophistication, making them perfect for both casual meals and formal gatherings. Designed for functionality and ease of use, they provide a convenient way to enhance your dishes with freshly ground pepper. The striped design offers a unique visual element that sets these shakers apart from ordinary kitchen accessories. These pepper shakers not only serve a purpose but also act as a decorative accent to elevate your dining experience. 3-inch h x 2.5-inch w x 2.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.