Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18.5 Lcd, Usb Kb, 2Usb Pass-Usa G

  • Mfr # LRA185KMM-G01

  • Zoro # G9716299


product price: $1,542.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
8
Screen Resolution
1600 x 1200
Number of USB Ports
3
Number of VGA Ports
1
Standards
UL, CE, CCC, BSMI, C-Tick, EAC, VCCI, KCC, FCC Class A, TAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRA185KMM-G01
Zoro #
G9716299
UPC #
636430076270
Country of Origin
Unknown

Dimensions

Rack Height
1U
Width
21 in
Screen Size
18.5 in
Height
1.8 in
Depth
19 in

Details

Number of Computers Supported
8
Screen Resolution
1600 x 1200
Item
LCD Rack Console
Number of USB Ports
3
Number of VGA Ports
1
Standards
UL, CE, CCC, BSMI, C-Tick, EAC, VCCI, KCC, FCC Class A, TAA
Pointing Device Type
TouchPad
VGA
Yes
USB
Yes
Keyboard
Yes
Display Screen Type
LCD
Device Type
LCD Rack Console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.